Beli nachi drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  2. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  3. NACHI ST Point Tap 6868 (Mata Tap)
    Mulai

    Rp179.900

    NACHI ST Point Tap 6868 (Mata Tap)
    atribut:
    • Lc (p) (mm): 5
    • Material: HSS-E
  4. NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Mulai

    Rp69.900

    NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Deskripsi:
    This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRC
    atribut:
    • Point Angle (°): 118
    • Coating: G coat
    • Tolerance: h8
  5. NACHI Noss Drill (Mata Bor Reduced Shank)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    NACHI Noss Drill (Mata Bor Reduced Shank)
    atribut:
    • Point Angle: 118°
    • Material: High speed high speed steel HSS
    • Tolerance: h8
    • Helix Angle: Strong twist
  6. NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Mulai

    Rp92.900

    NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Deskripsi:
    This is general HSS long drills for deep holes.
  7. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  8. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  9. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  10. NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    Mulai

    Rp42.900

    NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    atribut:
    • Overall Length (mm): 100
  11. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  12. OSG Micro Drill Carbide
    Mulai

    Rp529.900

    OSG Micro Drill Carbide
    atribut:
    • UNSPSC: 27112801
  13. NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Mulai

    Rp2.399.900

    NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Deskripsi:
    AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grinding
    atribut:
    • Helix Angle: standard
  14. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  15. Non Brand Magnet Neodymium
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

  16. NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    Mulai

    Rp45.900

    NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Single side contact seal type
Daftar Harga nachi drill Terbaru October 2026
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
NACHI ST Point Tap 6868 (Mata Tap)Rp179.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Rp69.900
NACHI Noss Drill (Mata Bor Reduced Shank)Rp339.900
NACHI Straight Shank Long Drill (Mata Bor Lurus)Rp92.900
NACHI Set Mata Bor Ironwork (Drill Bit Set)Rp419.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
YG1 Morse Taper Shank Drill D2201 Series (Mata Bor Kones)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)